Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Push-Lock Coupler, 1/4"HoseBarb, PK10

  • Mfr # 1786-4

  • Zoro # G5037658


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
1.61
For Hose I.D.
1/4"
Overall Width
0.8
Weight
0.184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1786-4
Zoro #
G5037658
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.61
Overall Width
0.8
Overall Height
0.8

Details

Item
T Push-Lock Coupler,1/4"HoseBarb,PK10
Material
Brass
For Hose I.D.
1/4"
Weight
0.184

Description

T Push-Lock Coupler,1/4 In.HoseBarb,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.