Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Style Automotive Coupler, 1/4" FNPT

  • Mfr # S-785

  • Zoro # G7221954


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Brass
Overall Length
1.85
Weight
0.211
Overall Height
0.88
Overall Width
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-785
Zoro #
G7221954
UPC #
030937007858
Country of Origin
United States

Dimensions

Overall Length
1.85
Overall Height
0.88
Overall Width
0.88

Details

Item
T Style Automotive Coupler,1/4"Fnpt
Material
Brass
Weight
0.211

Description

T Style Automotive Coupler,1/4 In.Fnpt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.