Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton T Style Coupler, 3/8" MNPT, PK10 789

T Style Coupler, 3/8" MNPT, PK10 (Discontinued)

  • Mfr # 789
  • Zoro # G5037271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789
Zoro #
G5037271
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.13
Overall Width
0.89
Overall Height
0.89

Details

Item
T Style Coupler,3/8" MNPT,PK10
Material
Brass
Weight
0.201

Description

T Style Coupler,3/8 In. MNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.