T Style Plug, 1/4" MNPT, PK10
Mfr # 783
Zoro # G5037335
product price: $15.59
/pk 10, $1.56/eaKey Features
Material
Steel
Overall Length
1.54
Overall Height
0.57
Weight
0.116
Overall Width
0.57
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783
Zoro #
G5037335
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.54
Overall Height
0.57
Overall Width
0.57
Details
Item
T Style Plug,1/4" MNPT,PK10
Material
Steel
Weight
0.116
Description
T Style Plug,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.