Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Swivel Hose Fitting, 1/4" MNPT

  • Mfr # S-99681-8

  • Zoro # G5034228


product price: $10.29
/ea

Key Features

Material
Steel
Overall Length
3.13
Overall Height
0.75
Overall Width
0.75
Weight
0.189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-99681-8
Zoro #
G5034228
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.13
Overall Height
0.75
Overall Width
0.75

Details

Item
T Swivel Hose Fitting,1/4" MNPT
Material
Steel
Weight
0.189

Description

The MILTON - S-99681-8 is included within the category of "Push On Hose Fittings". These fittings are used in both industrial and commercial settings to link sections of hoses or to connect hoses to varying types of equipment. This particular model may aid in the assembly process and service line operations. The MILTON - S-99681-8 serves as an option for diverse fluid handling applications.

Key Features:

  • Push On Fitting Type: This shows that the fitting connects with the hose when pushed.
  • Hex Size: The MILTON - S-99681-8 has a specified hex size, indicating the measurement across the flats of the hex shape. This details the specific wrench size required for installation or removal.
  • Operating Pressure: The provided operating pressure denotes the maximum pressure the fitting is specified to sustain.
  • Threaded Type: This signifies that the connection method entails threading the fitting onto the hose or equipment, guaranteeing a tight and secure fit.
  • Temperature Range: The temperature range attribute shows the specified range of temperatures where the fitting is designed to function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.