Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Valve, 1/4" NPT, PK10

  • Mfr # 684-4

  • Zoro # G5038367


product price: $37.59
/pk 10, $3.76/ea

Key Features

For Use On
Air Compressor Tanks
Fits
Air Compressor Tanks
NPT Inlet (In.)
1/4 in
Type
Tank valve
Width (In.)
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684-4
Zoro #
G5038367
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
0.56 in
Height (In.)
0.56 in
Length (In.)
1.43 in
Overall Height
0.56
Overall Length
1.43
Overall Width
0.56

Details

Item
Tank Valve,1/4" NPT,PK10
For Use On
Air Compressor Tanks
Fits
Air Compressor Tanks
NPT Inlet (In.)
1/4 in
Type
Tank valve
Material
Brass
Application
1/4 in MNPT Tank Valves are Designed for Use in Filling Vessels With Air
Max. Working Pressure (PSI)
200 psi
Connection
MNPT
Max. Pressure (PSI)
200 psi
Function
Tank Valve Prevents Air From Leaking Out While Allowing for Air to Pass Through for Inflation
Inlet (In.)
1/4 in (M)NPT
Includes
Plastic Cap, Standard Valve Core
Weight
0.056

Description

Tank Valve,1/4 In. NPT,PK10, Includes Plastic Cap, Standard Valve Core, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.