Zoro Homepage

Tank Valve, 1/4" NPT, PK2

  • Mfr # S-684-4

  • Zoro # G7220475


product price: $8.19
/pr

Key Features

Material
Brass
Overall Height
0.56
Weight
0.11
Overall Width
0.56
Overall Length
1.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-684-4
Zoro #
G7220475
UPC #
030937400383
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
0.56
Overall Width
0.56
Overall Length
1.43

Details

Item
Tank Valve,1/4" Npt,PR
Material
Brass
Weight
0.11

Description

Tank Valve,1/4 In. Npt,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.