
Tank Valve, 1/8" NPT, PK100
Mfr # 684BK
Zoro # G7220116
product price: $175.99
/pk 100, $1.76/ea
Free Shipping & Returns
Key Features
Material
Brass
Weight
0.05
Overall Height
0.44
Overall Width
0.44
Overall Length
0.99
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684BK
Zoro #
G7220116
UPC #
030937305671
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
0.44
Overall Width
0.44
Overall Length
0.99
Details
Item
Tank Valve,1/8" Npt,PK100
Material
Brass
Weight
0.05
Description
Tank Valve,1/8 In. Npt,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.