Zoro Homepage
This item is Discontinued.
Milton Tank Valve, 1/8" NPT, PK2 S-684

Tank Valve, 1/8" NPT, PK2 (Discontinued)

  • Mfr # S-684
  • Zoro # G7220518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-684
Zoro #
G7220518
UPC #
030937400253
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
0.44
Overall Width
0.44
Overall Length
0.99

Details

Item
Tank Valve,1/8" Npt,PR
Material
Brass
Weight
0.029

Description

Tank Valve,1/8 In. Npt,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.