Shop MILTON
See all product information
Create Account
Tire Depth Gauge
- Mfr # S-448W
- Zoro # G5526958
product price:Â
$
6.39
/ea
Key Features
Used For
Tires
Includes
Pocket Clip
Material
Aluminum
Application
It Is Used For Measuring Tire Tread Depth Properly
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-448W
- Zoro #
- G5526958
- UPC #
- -
- Country of Origin
- United States
- Used For
- Tires
- Includes
- Pocket Clip
- Material
- Aluminum
- Application
- It Is Used For Measuring Tire Tread Depth Properly
- Number of Pieces
- 1
- Item
- Tread Depth Gauge
- Weight
- 0.0689
- Product Type
- Tire Tread Gauge
- Gauge Type
- Analog
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 1.25
- Overall Height
- 0.5
- Overall Length
- 6 in
- Tread Depth Calibration Increments
- 1/32 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Tread Depth Gauge, Product Type Tire Tread Gauge, Gauge Type Analog, Material Aluminum, Overall Length 6 in, Tread Depth Calibration Increments 1/32 in, Tire Pressure Calibration Increments Not Applicable, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Includes Pocket Clip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.