Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Gauge 20-120 lbs., PK100

  • Mfr # 925BK

  • Zoro # G7222164


product price: $697.99
/pk 100, $6.98/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
10.75
Overall Height
5.5
Weight
0.11
Overall Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925BK
Zoro #
G7222164
UPC #
030937319296
Country of Origin
United States

Dimensions

Overall Length
10.75
Overall Height
5.5
Overall Width
7

Details

Material
Brass
Item
Tire Gauge 20-120 Lbs.,PK100
Weight
0.11

Description

Tire Gauge 20-120 Lbs., Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.