Shop MILTON
See all product information
Create Account
Tire Inflator Pressure Gauge
- Mfr # S-568
- Zoro # G6762035
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Weight
1
Overall Length
11
Overall Height
1.5
Overall Width
3.6
Product Type
Tire Pressure Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-568
- Zoro #
- G6762035
- UPC #
- 030937325013
- Country of Origin
- United States
Dimensions
- Overall Length
- 11
- Overall Height
- 1.5
- Overall Width
- 3.6
- Hose Length
- 20 in
- Fits Chest Size
- 0.1 psi Increments, Straight-on Locking Chuck, Illuminated LCD Readout
Details
- Weight
- 1
- Product Type
- Tire Pressure Gauge
- Pressure Increments
- 0.1 psi
- Gauge Type
- Digital
- Includes
- (2) AAA Batteries
- Shell Material
- Brass Fittings, Rubber Hose
- Minimum Operating Air Pressure
- 0 psi
- Item
- Tire Pressure Gauge
- Maximum Operating Air Pressure
- 255 psi
- Material
- Brass Fittings, Rubber Hose
- Features
- 0.1 psi Increments, Straight-on Locking Chuck, Illuminated LCD Readout
Description
Tire Pressure Gauge, Product Type Tire Pressure Gauge, Includes (2) AAA Batteries, Maximum Operating Air Pressure 255 psi, Pressure Increments 0.1 psi, Hose Length 20 in, Material Brass Fittings, Rubber Hose, Minimum Operating Air Pressure 0 psi, Features 0.1 psi Increments, Straight-on Locking Chuck, Illuminated LCD Readout, Gauge Type Digital
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.