Shop MILTON
See all product information
Create Account
Tire inflatore preesure gauge
- Mfr # S-577A
- Zoro # G2682701
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/EPDM Rubber
Overall Width
4.6
Overall Height
1.6
Weight
1.94
Overall Length
9.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-577A
- Zoro #
- G2682701
- UPC #
- 030937323125
- Country of Origin
- United States
- Material
- Brass/EPDM Rubber
- Item
- Digital Inflator Gauge
- Weight
- 1.94
- Standards
- ANSI/ASME B40.1
- Maximum Operating Temperature
- 158 Degrees F
- Number of Tire Inflators
- 1
- Minimum Operating Air Pressure
- 0 psi
- Product Type
- Inflator/Pressure Gauge
- Includes
- 15 in Hose, Analog Inflator Gauge with Rugged Comfort Grip Handle, Deflate Button, Shock-Resistant Protective Rubber Boot, Straight Foot Head Chuck
- Head Style
- Dual
- Finish
- Reinforced Coated (Handle), Steel Plated (Trigger)
- Gauge Type
- Dial
- Shell Material
- Brass/EPDM Rubber
- Maximum Operating Air Pressure
- 255 psi
- Chuck Type
- Straight Lock-On
- Thread Standard
- NPT
- Pressure Increments
- 2 psi
- Minimum Operating Temperature
- -4 Degrees F
- Features
- 2 psi Increments, 30 Degree Reverse Chuck, Dial Gauge, Straight-on
- Traction Material
- Brass/EPDM Rubber
Dimensions
- Overall Width
- 4.6
- Overall Height
- 1.6
- Overall Length
- 9.9
- Hose Length
- 15 in
- Thread Size
- 1/4 in -18
- Fits Chest Size
- 2 psi Increments, 30 Degree Reverse Chuck, Dial Gauge, Straight-on
Description
Digital Inflator Gauge, Product Type Inflator/Pressure Gauge, Chuck Type Straight Lock-On, Includes 15 in Hose, Analog Inflator Gauge with Rugged Comfort Grip Handle, Deflate Button, Shock-Resistant Protective Rubber Boot, Straight Foot Head Chuck, Maximum Operating Air Pressure 255 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in -18, Hose Length 15 in, Thread Standard NPT, Material Brass/EPDM Rubber, Minimum Operating Air Pressure 0 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.