Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Tread Depth Gage, PK100

  • Mfr # 448BK

  • Zoro # G7222033


product price: $533.99
/pk 100, $5.34/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
0.5
Overall Width
1.25
Weight
0.0689
Overall Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448BK
Zoro #
G7222033
UPC #
030937313645
Country of Origin
United States

Dimensions

Overall Height
0.5
Overall Width
1.25
Overall Length
3.5

Details

Material
Aluminum
Item
Tire Tread Depth Gage,PK100
Weight
0.0689

Description

Tire Tread Depth Gage, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.