Tire Valve Stem, 2-1/4-in Parallel TPMS Tubeless Tire Valves, .453-in Rubber, 60 PSI, 50PK

  • Mfr # TPMS-1

  • Zoro # G213328820


product price:  $57.79
/pk 50, $1.16/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPMS-1
Zoro #
G213328820
UPC #
030937354341
Country of Origin
China

Description

Experience peace of mind on the road with our Snap-In Valve Stems, designed for 0.453 11.5mm rim holes, in full compliance with U.S. standards, guaranteeing a safe tire system and secure driving. Their effortless bolt-in design simplifies installation, keeping your tire pressure steady and enabling quick PSI checks. With a standard diameter, these valve stems seamlessly fit passenger cars and light trucks. Crafted from high-temperature brass valve cores and ozone-resistant EPDM rubber, they are built for durability and longevity. Rigorously tested for ozone resistance and leak protection, our valve stems ensure reliable performance. Plus, they feature a parallel keyway design for added convenience. Drive with confidence knowing your tires are in excellent hands.SPECIFICATIONS INCLUDE:Incorporates a valve stem with a standard 0.453 diameterFeatures an EPDM rubber body for superior performanceEquipped with a nickel-plated brass valve stem for durabilityEffortless snap-in design for quick and easy installationComplete package includes a valve cap and a torx screw for added convenienceBENEFITS:Compatible with passenger cars and light trucksEnhanced resistance to external elementsHigh-temperature rating for added durabilityQuick and convenient installationNo need to search for additional materialsADVANTAGES:Versatile Product ApplicationsLong-Lasting Product PerformanceExceptional Product DurabilityReduced Tire Maintenance TimeEnhanced Product AccessibilityProduct Dimensions: 2.3 x 0.75 x 0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.