Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Valve, Tractor and Road Grader, PK5

  • Mfr # 462

  • Zoro # G5526556


product price: $62.99
/pk 5, $12.60/ea

Key Features

Material
Rubber
Weight
0.199
Overall Length
4.25
Overall Width
4.25
Overall Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462
Zoro #
G5526556
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.25
Overall Width
4.25
Overall Height
1

Details

Item
Tire Valve,Tractor and Road Grader,PK5
Material
Rubber
Weight
0.199
Product Type
Tire Valve,Tractor and Road Grader,PK5

Description

Tire Valve,Tractor and Road Grader,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.