Truck Valve Extension, 4-1/8", PK10
Mfr # 440-4
Zoro # G5526188
product price: $103.34
/pk 10, $10.33/ea
Free Shipping & Returns
Key Features
Material
Brass
Weight
0.096
Overall Length
4.64
Overall Width
0.39
Overall Height
0.39
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-4
Zoro #
G5526188
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4.64
Overall Width
0.39
Overall Height
0.39
Details
Item
Truck Valve Extension,4-1/8",PK10
Material
Brass
Weight
0.096
Product Type
Truck Valve Extension,4-1/8",PK10
Description
Truck Valve Extension,4-1/8",Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.