Zoro Homepage

Truck Valve Extension, 5-1/2", PK10

  • Mfr # 440-5

  • Zoro # G5526179


product price: $90.19
/pk 10, $9.02/ea
Free Shipping & Returns

Key Features

Material
Brass
Weight
0.118
Overall Height
0.4
Overall Length
5.85
Overall Width
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-5
Zoro #
G5526179
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.4
Overall Length
5.85
Overall Width
0.4

Details

Item
Truck Valve Extension,5-1/2",PK10
Material
Brass
Weight
0.118
Product Type
Truck Valve Extension,5-1/2",PK10

Description

Truck Valve Extension,5-1/2",Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.