Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubeless Tire Valve, 1-1/2", TR414, PK500

  • Mfr # 414-500

  • Zoro # G7222365


product price: $448.99
/pk 500, $0.90/ea
Free Shipping & Returns

Key Features

Material
Rubber
Overall Height
0.77
Overall Width
0.77
Weight
0.028
Overall Length
2.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-500
Zoro #
G7222365
UPC #
030937300287
Country of Origin
China

Dimensions

Overall Height
0.77
Overall Width
0.77
Overall Length
2.01

Details

Item
Tubeless Tire Valve,1-1/2",Tr414,PK500
Material
Rubber
Weight
0.028

Description

Tubeless Tire Valve,1-1/2",Tr414, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.