Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubeless Tire Valve, 1-1/4", TR415, PK50

  • Mfr # 415-50

  • Zoro # G5526291


product price: $45.45
/pk 50, $0.91/ea

Key Features

Material
Rubber
Weight
0.032
Overall Height
0.94
Overall Width
0.94
Overall Length
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-50
Zoro #
G5526291
UPC #
030937300300
Country of Origin
United States

Dimensions

Overall Height
0.94
Overall Width
0.94
Overall Length
1.81

Details

Material
Rubber
Weight
0.032

Description

Tubeless Tire Valve,1-1/4",TR415,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.