Zoro Homepage

Tubeless Tire Valve, 1-21/32", TR 501, PK5

  • Mfr # 482

  • Zoro # G5526468


product price: $25.29
/pk 5, $5.06/ea

Key Features

Material
Brass
Weight
0.086
Overall Height
1.75
Overall Width
2.375
Overall Length
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482
Zoro #
G5526468
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.75
Overall Width
2.375
Overall Length
2.75

Details

Item
Tubeless Tire Valve,1-21/32",TR 501,PK5
Material
Brass
Weight
0.086
Product Type
Tubeless Tire Valve,1-21/32",TR 501,PK5

Description

Tubeless Tire Valve,1-21/32",TR 501,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.