Zoro Homepage

Tubeless Tire Valve, 2", TR425, PK50

  • Mfr # 425-50

  • Zoro # G5526221


product price: $51.15
/pk 50, $1.02/ea

Key Features

Material
Rubber
Weight
0.048
Overall Width
0.94
Overall Height
0.94
Overall Length
2.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-50
Zoro #
G5526221
UPC #
030937300409
Country of Origin
United States

Dimensions

Overall Width
0.94
Overall Height
0.94
Overall Length
2.53

Details

Material
Rubber
Weight
0.048

Description

Tubeless Tire Valve,2",TR425,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.