Zoro Homepage

Tubeless Tire Valve, 3-9/32", TR 570, PK5

  • Mfr # 484

  • Zoro # G5526440


product price: $29.39
/pk 5, $5.88/ea

Key Features

Material
Brass
Weight
0.109
Overall Height
0.77
Overall Length
3.64
Overall Width
0.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484
Zoro #
G5526440
UPC #
030937300768
Country of Origin
China

Dimensions

Overall Height
0.77
Overall Length
3.64
Overall Width
0.77

Details

Material
Brass
Weight
0.109

Description

Tubeless Tire Valve,3-9/32",TR 570,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.