Zoro Homepage

Tubeless Tire Valve, High psi, 2", PK50

  • Mfr # 494-50

  • Zoro # G5526136


product price: $72.55
/pk 50, $1.45/ea

Key Features

Material
Rubber
Weight
0.041
Overall Height
0.69
Overall Width
0.69
Overall Length
2.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494-50
Zoro #
G5526136
UPC #
030937313775
Country of Origin
China

Dimensions

Overall Height
0.69
Overall Width
0.69
Overall Length
2.57

Details

Material
Rubber
Weight
0.041

Description

Tubeless Tire Valve,High psi,2",Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.