
Tubeless Tire Valve, TR413, 1-1/4", PK500
Mfr # 413-500
Zoro # G7222234
product price: $394.99
/pk 500, $0.79/ea
Free Shipping & Returns
Key Features
Material
Rubber
Weight
0.025
Overall Width
0.77
Overall Height
0.77
Overall Length
1.76
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
413-500
Zoro #
G7222234
UPC #
030937300249
Country of Origin
China
Dimensions
Overall Width
0.77
Overall Height
0.77
Overall Length
1.76
Details
Item
Tubeless Tire Valve,Tr413,1-1/4",PK500
Material
Rubber
Weight
0.025
Description
Tubeless Tire Valve,Tr413,1-1/4", Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.