Tubeless Truck Tire Valve, TR 510, PK5

  • Mfr # 492

  • Zoro # G5526416


product price: $71.49
/pk 5, $14.30/ea

Key Features

Material
Brass
Weight
0.183
Overall Width
2.625
Overall Length
6.875
Overall Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492
Zoro #
G5526416
UPC #
030937300799
Country of Origin
China

Dimensions

Overall Width
2.625
Overall Length
6.875
Overall Height
2.25

Details

Material
Brass
Weight
0.183

Description

Tubeless Truck Tire Valve,TR 510,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.