Zoro Homepage

Turbo Blow Gun, Adjustable Nozzle

  • Mfr # S-181

  • Zoro # G5034368


product price: $32.85
/ea

Key Features

Body Material
Aluminum
Includes
Nozzle
Overall Length
5 1/2 in
Overall Height
1.375
Air Inlet
3/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-181
Zoro #
G5034368
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Overall Height
1.375
Air Gun Inlet Size
3/8" (F)NPT
Overall Width
4 in
Air Inlet Size
3/8 in

Details

Body Material
Aluminum
Includes
Nozzle
Air Inlet
3/8 in NPT
Nozzle
Adjustable
Standards
OSHA
Item
Turbo Blow Gun w/Adjustable Nozzle
Air Consumption
42 scfm
Material
Aluminum
Weight
0.55
Maximum Inlet Pressure
230 psi
Air Inlet Type
NPT

Description

Turbo Blow Gun w/Adjustable Nozzle, Pistol-Grip, Nozzle Adjustable, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.