Twist Lock Univ Coupler, 1-1/2"HB, PK10
Mfr # 1862-12
Zoro # G5036160
product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns
Key Features
Material
Iron
Overall Length
5.96
Overall Height
3.84
Overall Width
3.84
Weight
2.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1862-12
Zoro #
G5036160
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5.96
Overall Height
3.84
Overall Width
3.84
Details
Item
Twist Lock Univ Coupler,1-1/2"HB,PK10
Material
Iron
Weight
2.25
Description
Twist Lock Univ Coupler,1-1/2 In.HB,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.