Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Twist Lock Univ Coupler, 1-1/4"HB, PK10 1862-10

Twist Lock Univ Coupler, 1-1/4"HB, PK10 (Discontinued)

  • Mfr # 1862-10
  • Zoro # G5036179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1862-10
Zoro #
G5036179
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.88
Overall Height
3.84
Overall Width
3.84

Details

Item
Twist Lock Univ Coupler,1-1/4"HB,PK10
Material
Iron
Weight
2.085

Description

Twist Lock Univ Coupler,1-1/4 In.HB,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.