Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist Lock Universal Coupler, 1/2"HB, PK10

  • Mfr # 1862-6

  • Zoro # G5036145


product price: $45.55
/pk 10, $4.56/ea

Key Features

Material
Iron
Overall Length
3.5
Overall Height
2.5
Overall Width
2.5
Weight
0.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1862-6
Zoro #
G5036145
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.5
Overall Height
2.5
Overall Width
2.5

Details

Item
Twist Lock Universal Coupler,1/2"HB,PK10
Material
Iron
Weight
0.42

Description

Twist Lock Universal Coupler,1/2 In.HB,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.