Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TwistLock Univ Coupler, 1-1/4"FNPT, PK10

  • Mfr # 1864-10

  • Zoro # G5036081


product price: $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Material
Iron
Overall Length
2.25
Overall Width
2.5
Weight
1.985
Overall Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1864-10
Zoro #
G5036081
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.25
Overall Width
2.5
Overall Height
2.5

Details

Item
TwistLock Univ Coupler,1-1/4"FNPT,PK10
Material
Iron
Weight
1.985

Description

TwistLock Univ Coupler,1-1/4 In.FNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.