Zoro Homepage

Univrsal Coupler, 1/4"Body, 1/4"MNPT, PK100

  • Mfr # 744BK

  • Zoro # G7095559


product price: $1,515.99
/pk 100, $15.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
2.39
Weight
0.24
Overall Width
0.95
Overall Height
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744BK
Zoro #
G7095559
UPC #
030937324979
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.39
Overall Width
0.95
Overall Height
0.95

Details

Item
Univrsal Coupler,1/4"Body,1/4"MNP,PK100
Material
Steel
Weight
0.24

Description

Univrsal Coupler,1/4 In.Body,1/4 In.MNP,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.