Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

V Style High Flow Coupler, 1/4" MNPT (Discontinued)

  • Mfr # S-765
  • Zoro # G7221787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-765
Zoro #
G7221787
UPC #
030937311825
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
0.94
Overall Height
0.94
Overall Length
2.19

Details

Item
V Style High Flow Coupler,1/4" Mnpt
Material
Brass
Weight
0.217

Description

V Style High Flow Coupler,1/4 In. Mnpt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.