V Style High Flow Coupler, 3/8" MNPT, PK10
Mfr # 767
Zoro # G5037387
product price: $93.29
/pk 10, $9.33/ea
Free Shipping & Returns
Key Features
Material
Brass
Overall Length
2.25
Weight
0.209
Overall Height
0.9375
Overall Width
0.9375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
767
Zoro #
G5037387
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.25
Overall Height
0.9375
Overall Width
0.9375
Details
Item
V Style High Flow Coupler,3/8" MNPT,PK10
Material
Brass
Weight
0.209
Description
V Style High Flow Coupler,3/8 In. MNPT,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.