Zoro Homepage

V Style High Flow Coupler, 3/8" MNPT

  • Mfr # S-767

  • Zoro # G7221778


product price: $8.15
/ea

Key Features

Material
Brass
Overall Length
2.25
Overall Height
0.9375
Overall Width
0.9375
Weight
0.209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-767
Zoro #
G7221778
UPC #
030937311849
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.25
Overall Height
0.9375
Overall Width
0.9375

Details

Item
V Style High Flow Coupler,3/8" Mnpt
Material
Brass
Weight
0.209

Description

V Style High Flow Coupler,3/8 In. Mnpt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.