Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Style High Flow Plug, 1/4" MNPT, PK10

  • Mfr # 760-1

  • Zoro # G5036845


product price: $20.19
/pk 10, $2.02/ea

Key Features

Material
Steel
Overall Length
1.56
Overall Width
0.56
Overall Height
0.56
Weight
0.048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760-1
Zoro #
G5036845
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.56
Overall Width
0.56
Overall Height
0.56

Details

Item
V Style High Flow Plug,1/4" MNPT,PK10
Material
Steel
Weight
0.048

Description

V Style High Flow Plug,1/4 In. MNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.