Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Style High Flow Plug, 1/4" MNPT, PK2

  • Mfr # S-760

  • Zoro # G7221437


product price: $3.69
/pr
Sold in multiples of 3 for $11.07

Key Features

Material
Brass
Overall Length
1.44
Overall Height
0.5
Weight
0.089
Overall Width
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-760
Zoro #
G7221437
UPC #
030937400499
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.44
Overall Height
0.5
Overall Width
0.5

Details

Item
V Style High Flow Plug,1/4" Mnpt,PR
Material
Brass
Weight
0.089

Description

V Style High Flow Plug,1/4 In. Mnpt,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.