Zoro Homepage

Valve Core Housing, TR CH1, PK20

  • Mfr # S-465

  • Zoro # G5526057


product price: $78.29
/pk 10, $7.83/ea
Free Shipping & Returns

Key Features

Material
Brass
Weight
0.07
Overall Length
2
Overall Width
0.5
Overall Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-465
Zoro #
G5526057
UPC #
030937004659
Country of Origin
China

Dimensions

Overall Length
2
Overall Width
0.5
Overall Height
0.5

Details

Material
Brass
Weight
0.07

Description

Valve Core Housing,TR CH1,Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.