Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VStyle HiFlow Plug Steel 0.25 in. NPT Male 2cd

  • Mfr # MIL-S760-1

  • Zoro # G816341806


product price: $16.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL-S760-1
Zoro #
G816341806
UPC #
-
Country of Origin
China

Description

Features Type - Box Displayable. Coupler material - Brass. Plug material - Steel. Max. temp - 250° F. Air flow - 74 SCFM. Max. Inlet Pressure - 300 PSI. Seals - Buna-N. Applications - High Volume Low Pressure. Sleeve Release - Push-Type. Compatible with Plugs - M-Style or A-Style Size - 0.25 in. NPT Male 2-cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.