Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.095" x 250' Trimmer Line

  • Mfr # 49-16-2713

  • Zoro # G6541092


product price: $24.97
/ea

Key Features

Diameter
0.095 in
For Use With
Mfr. No. 2725-20
Overall Width
7 1/2 in
Overall Length
250 ft
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2713
Zoro #
G6541092
UPC #
045242493913
Country of Origin
United States

Dimensions

Diameter
0.095 in
Length
250 ft.
Overall Width
7 1/2 in
Overall Length
250 ft
Overall Height
8 9/16 in
Line Diameter
.095"

Details

Item
String Trimmer Line
For Use With
Mfr. No. 2725-20
Color
Red
Material
High Density Polyethlyene
Compatible Product Type
String Trimmers
Product Type
String Trimmer Line
Compatible Manufacturer Number
Universal
Trimmer Line Shape
Twisted

Description

Twisted Trimmer Line provides More Trigger Time to maximize productivity. The aerodynamic, twisted line design delivers up to 45% more trimming per charge and reduces noise for quieter trimming. Engineered with high-grade polymers, this line is up to 50% stronger than competitive lines, reducing the amount of breakage and reloads while trimming. line ranges from .080" to .105" to tackle everything from light trimming & detailing to heavy trimming & edging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.