Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1-11/16" Quick Change Tang Drive Steel Hawg Cutter 49-57-1689

1-11/16" Quick Change Tang Drive Steel Hawg Cutter (Discontinued)

  • Mfr # 49-57-1689
  • Zoro # G5128401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-1689
Zoro #
G5128401
UPC #
045242202324
Country of Origin
Japan

Dimensions

Diameter
1 11/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
1 11/16 in
Shank Thread Size
MT3
For Chuck Size
MT3
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Tang
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Application
Mild Steel, Stainless Steel
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Decimal Equivalent
1.6875
Series
49-57
Shank Type - Machining
Tang Shank
Finish - Machining
Bright
Sub Brand
Steel Hawg(R)
Stack Cut Teeth
No
For Tool Type
Magnetic Drill Presses
Pilot Pin Included
No

Description

Annular Cutter, Carbide, Bright, 1 11/16 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.