1-1/16" Quick Change Steel Plate Carbide Cutter
Mfr # 49-57-8213
Zoro # G5128803
product price: $54.99
/eaKey Features
Primary Saw Application
Stainless Steel
Saw Dia.
1-1/16"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1/2 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-8213
Zoro #
G5128803
UPC #
045242205295
Country of Origin
Japan
Dimensions
Saw Dia.
1-1/16"
Max. Cutting Depth
1/2 in
Shank Size
1/2 in
Pilot Drill Size
3/8 in dia x 2 3/4 in L
Cutting Depth - Maximum
1/2 in
Pilot Drill Length
2 3/4 in
Pilot Drill Diameter
3/8 in
Overall Diameter
1 1/16 in
Details
Primary Saw Application
Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Item
Hole Cutter
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
Application
Mild Steel, Stainless Steel
Replacement Arbor No.
Mfr. No. 49-57-0035
Number of Teeth
6
Impact Rated
Not Impact Rated
Number of Teeth (Hole Cutters Only)
6
Materials Cut
Stainless Steel
Primary Material Application
Steel
For Use With
48Z566, 48Z567
Compatible Manufacturer Model Number
49-57-0035
For Workpiece Material
Stainless Steel
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Number of Pieces 1, Max. Cutting Depth 1/2 in, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Number of Teeth 6, Thread Size Not Applicable, Replacement Arbor No. Mfr. No. 49-57-0035, Shank Size 1/2 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L, Replacement Pilot Drill No. Mfr. No. 49-57-0038, Application Mild Steel, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.