1-1/16 in. One Piece 1/2 in. Shank Steel Hawg Cutter
Mfr # 49-57-8106
Zoro # G5128751
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Three-Flat
Cutting Depth
1/2 in
Shank Dia.
1/2 in
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-8106
Zoro #
G5128751
UPC #
045242204915
Country of Origin
Japan
Dimensions
Diameter
1 1/16 in
Cutting Depth
1/2 in
Shank Dia.
1/2 in
Cutter Diameter
1 1/16 in
Maximum Cutting Depth
1/2 in
For Chuck Size
1/2 in
Shank Diameter
1/2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Three-Flat
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Annular Cutter Grouping
Annular Cutter
Material - Machining
Carbide
Shank Type - Machining
Straight with Three Flats
Pilot Pin Included
Yes
Measurement System
Fractional Inch
Decimal Equivalent
2.125
Primary Material Application
Stainless Steel
For Tool Type
Magnetic Drill Presses
Stack Cut Teeth
No
Series
49-57
Sub Brand
Steel Hawg(R)
Finish - Machining
Bright
Description
Annular Cutter, Carbide, Bright, 1 1/16 in, Straight with Three Flats, Shank Diameter 1/2 in, For Chuck Size 1/2 in, Maximum Cutting Depth 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.