Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 in. Concrete Vibrator Head

  • Mfr # 48-37-5015

  • Zoro # G002203567


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Type
Head
Material
Steel
Includes
1-1/2" Concrete Vibrator Head
Length
14 in
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-37-5015
Zoro #
G002203567
UPC #
045242615537
Country of Origin
China

Dimensions

Length
14 in
Width
1 1/2 in
Height
1 1/2 in
Overall Width
1 1/2 in
Head Diameter
1 1/2 in
Overall Length
14 in
Size
1 1/2 in

Details

Item
Vibrator Head
Type
Head
Material
Steel
Includes
1-1/2" Concrete Vibrator Head
For Use With
Milwaukee Concrete Vibrator Shaft, MX FUEL Concrete Vibrator
Application
Used with a Concrete Vibrator to Consolidate Wet Concrete
Compatible Brand
Milwaukee
Compatible Motor Manufacturer Part Number
MXF371-2XC
Compatible Product Type
Concrete Vibrator Shaft, Concrete Vibrator
Tool Weight
5.3 lb
Head Material
Steel
Compatible Shaft Manufacturer Part Number
48-37-7007, 48-37-7014
Motor Connection Type
Thread-Mount
Product Type
Vibrator Head

Description

Vibrator Head, Product Type Vibrator Head, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF371-2XC, Overall Length 14 in, Overall Width 1 1/2 in, Motor Connection Type Thread-Mount, Head Material Steel, Head Diameter 1 1/2 in, Tool Weight 5.3 lb, Compatible Product Type Concrete Vibrator Shaft, Concrete Vibrator, Compatible Shaft Manufacturer Part Number 48-37-7007, 48-37-7014, Includes 1-1/2 In. Concrete Vibrator Head, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.