Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Scraper Blade

  • Mfr # 49-00-5463

  • Zoro # G1506233


product price: $12.97
/ea

Key Features

Blade Width
1-1/2"; 1-1/2"
Teeth per Inch
0
Length
5 1/2 in
For Use With
All SAWZALL and HACKZALL Reciprocating Saws
Shank
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-00-5463
Zoro #
G1506233
UPC #
045242219483
Country of Origin
China

Dimensions

Blade Width
1-1/2"; 1-1/2"
Length
5 1/2 in
Width
1-1/2"
Height
1 1/2 in
Overall Width
1 1/2 in
Overall Length
5 1/2 in
Overall Height
1 1/2 in
Shank Size
1/2 in
Blade Length
6.0 in

Details

Item
Scraper Blade
Teeth per Inch
0
For Use With
All SAWZALL and HACKZALL Reciprocating Saws
Shank
1/2 in
Primary Saw Application
Specialty
Material
Steel
Back
Straight
Includes
Blade Only
Number of Pieces
1
Application
Material Removal, Surface Prep
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Compatible Brand
HACKZALL(TM), SAWZALL(R)
Compatible Product Type
Reciprocating Saw
Product Type
Scraper Blade
Blade Material
Hardened Steel

Description

Scraper Blade, Teeth per Inch 0, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.