Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" SHOCKWAVE Impact Duty Hole Saw

  • Mfr # 49-56-9835

  • Zoro # G7483165


product price: $20.97
/ea

Key Features

Primary Saw Application
Plastics, Thin Gauge Metals up to 1/8" Thick
Tooth Material
Bi-Metal
Max. Cutting Depth
1/8 in
Arbor Design
Built-In Arbor
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9835
Zoro #
G7483165
UPC #
045242321155
Country of Origin
Taiwan, Province of China

Dimensions

Saw Dia.
1-1/2"
Max. Cutting Depth
1/8 in
Shank Size
1/4 in
Overall Diameter
1 1/2 in
Cutting Depth - Maximum
1/8 in

Details

Primary Saw Application
Plastics, Thin Gauge Metals up to 1/8" Thick
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
8
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Application
Mild Steel, Stainless Steel, Sheet Metal, Plastic
Impact Rated
Impact Rated
Tooth Material Grade
M2
Primary Material Application
Steel
Materials Cut
Sheet Metal
Shank Shape
Hex
For Workpiece Material
Sheet Metal

Description

Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVETM Impact DutyTM hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVETM impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVETM impact hole saws for use in plastics and thin gauge metals up to 1/8 in. thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.