Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Spade Bit Attachment w/ RUST GUARD Plating

  • Mfr # 48-53-2788

  • Zoro # G2477358


product price: $19.97
/ea

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
2 in, 4 in
Size
1-1/2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-2788
Zoro #
G2477358
UPC #
045242006120
Country of Origin
China

Dimensions

Connection Size
2 in, 4 in
Size
1-1/2 in
size
1-1/2"
Overall Length
1 1/2 in
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
2 in

Details

Item
Spade Cutter
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Number of Blades
1
Drain Line Capacity I.D.
2 in to 4 in
Features
Rust Protection
Compatible Cleaner Series
M18 Drum Machines
Application
MILWAUKEE Coupling Cables, RUST GUARD Plated Cables
Compatible Cable Core Type
Inner Core
Cutter Type
Spade Cutter
Head Type
Spade Cutter
Product Type
Cutters
Tool Series
Rust Guard
Compatible Cleaner Manufacturer Part Number
2818-20, 2871-20

Description

Spade Cutter, Head Type Spade Cutter, Compatible Cleaner Series M18 Drum Machines, Connection Size 2 in, 4 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application MILWAUKEE Coupling Cables, RUST GUARD Plated Cables, Compatible Cable Core Type Inner Core, Cutter Type Spade Cutter, Features Rust Protection, For Use With Drain Cleaning Machines, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.