Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 12" Diamond Premium Wet Core Bit Extension

  • Mfr # 48-17-4015

  • Zoro # G1836375


product price: $32.97
/ea

Key Features

Thread Size
5/8-11
Overall Length
12 in
Size (In.)
1-1/2
Drilling Length (In.)
12
Application
Extension for Wet Core Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-4015
Zoro #
G1836375
UPC #
045242357130
Country of Origin
China

Dimensions

Thread Size
5/8-11
Overall Length
12 in
Size (In.)
1-1/2
Size
1 1/2 in
Drilling Length (In.)
12
For Core Diameter
1 1/2 in
Extension Shank Diameter
1 1/2 in

Details

Item
Core Bit Extension
Application
Extension for Wet Core Bits
For Use With
Milwaukee Premium Wet Core Bits
Head Angle
0 Degrees
Sub Brand
Milwaukee
Material - Machining
Steel
Angled Head
Straight
For Drill Bit Type
Brick, Concrete, Pavers, Natural Stone
Flexible Shank
No
Extension Shank Type
Threaded
Extension Type
Diamond Core Bit
Measurement System
Fractional Inch
Number of Pieces
1

Description

Core Bit Extension, For Core Diameter 1 1/2 in, Threaded, 1 1/2 in Extension Shank Diameter, 12 in, Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.