Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-0040
Zoro #
G0698489
UPC #
045242349050
Country of Origin
United States
Dimensions
Size
1-1/4 in
Overall Length
3 3/4 in
Blade Length
3 3/4 in
Blade Width
1 1/4 in
Details
For Use With
Oscillating Tools
Number of Pieces
1
Item
Oscillating Tool Blade
Application
Wood with Nails, Non-Ferrous Metal and PVC
Material
Bi-Metal
Maximum Oscillations per Minute
20,000
Connection Style
Universal Closed-Back
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Edge Material
Bi-Metal
Blade Material
Bi-Metal
Blade Type
Plunge Cut
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Oscillating Tool Accessory Type
Cutting Blade
Materials Cut
Non-Ferrous Metal, PVC, Wood with Nails
Cutting Edge Style
Toothed
Blade Shape
Straight
Primary Material Application
Nail-Embedded Wood
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 3 3/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 20,000, Primary Material Application Nail-Embedded Wood, Materials Cut Non-Ferrous Metal, PVC, Wood with Nails, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.