Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1-1/4" Carbide Grit Multi-Tool Blade 48-90-0110

1-1/4" Carbide Grit Multi-Tool Blade (Discontinued)

  • Mfr # 48-90-0110
  • Zoro # G0698437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-90-0110
Zoro #
G0698437
UPC #
045242349081
Country of Origin
United States

Dimensions

Size
1-1/4 in
Overall Length
3 in
Blade Length
3 in
Blade Width
1 1/4 in

Details

Application
Abrasive Materials, Brick, Cement, Grout, Plaster
Item
Oscillating Tool Blade
For Use With
Oscillating Tools
Material
Metal/Carbide
Number of Pieces
1
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Oscillating Tool Accessory Type
Grout Removal Blade
Direct Fit For Tool Brand
AEG, Bosch, Craftsman, Fein, Makita, Milwaukee, Ozito, Ridgid, Ryobi, Skil
Primary Material Application
Abrasive Material, Brick, Cement, Grout, Plaster
Blade Type
Grout Removal
Maximum Oscillations per Minute
20,000
Connection Style
Universal Closed-Back
Blade Shape
Straight
Blade Material
Carbide Grit

Description

Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Straight, Blade Width 1 1/4 in, Blade Length 3 in, Overall Length 3 in, Maximum Oscillations per Minute 20,000, Connection Style Universal Closed-Back, Direct Fit For Tool Brand AEG, Bosch, Craftsman, Fein, Makita, Milwaukee, Ozito, Ridgid, Ryobi, Skil, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.